1333272
Marathon Special Products Power Distribution Blocks, 133 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1333272

Marathon Special Products Power Distribution Blocks, 133 Series

1333272

Marathon Special Products Power Distribution Blocks, 133 Series
POWER BLOCK, 3P, 510A, STUD/BOX,
MFG Item Number
1333272
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, 133 Series
Item #
1333272
POWER BLOCK, 3P, 510A, STUD/BOX,

133 Series Information

  • 60 to 2280 Amps
  • 600 Volts AC/DC
  • High SCCRs 35 to 100kA with Fusing or Circuit Breakers
  • Snap‑On Cover Type Available

Specifications

Specifications
Manufacturer Part Number 1333272
Manufacturer Marathon Special Products
Product Series 133
Family Series Marathon Special Products Power Distribution Blocks, 133 Series
Description POWER BLOCK, 3P, 510A, STUD/BOX, LINE: (1)3/8-16 x 1-3/16in. LOAD: (12)4 - 14AWG
Number of Poles 3
AC Voltage 600 VAC
Current Rating 510 A
Number of Inputs per Pole 1
Number of Outputs per Pole 12
Electrical Connection Box Lug/Stud
Mounting Panel Mount
Line Side Wire Range 3/8-16 x 1-3/16 "
Output Wire Range 4-14 AWG
Cover Included No
Composition Thermoplastic
Color Black
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs