Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
133 Series Information
| Manufacturer Part Number | 1333305CH |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 133 |
| Family Series | Marathon Special Products Power Distribution Blocks, 133 Series |
| Description | Splicer Block, 3-P, 350A, Box/Box, Line & Load: (2)2/0-14AWG, Cu/Al, Includes Hinged Protective Cover |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 350 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 2 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 2/0-14 AWG |
| Output Wire Range | 2/0-14 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 1.215 lbs |
| Gross Weight | 1.33 lbs |