Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
133 Series Information
| Manufacturer Part Number | 1333320 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 133 |
| Family Series | Marathon Special Products Power Distribution Blocks, 133 Series |
| Description | Splicer block, 3-P, 510A, Box/Box, Line & Load: (2)250MCM-1/0, Cu/Al, Plastic Insulator |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 510 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 2 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 250 kcmil-1/0 AWG |
| Output Wire Range | 250 kcmil-1/0 AWG |
| Cover Included | No |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | CE, CSA, UL |
| Net Weight | 2.235 lbs |
| Gross Weight | 2.35 lbs |