133534
US Gauge Panel Meters & Gauges, 1900 SOLFRUNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

133534

US Gauge Panel Meters & Gauges, 1900 SOLFRUNT Series

133534

US Gauge Panel Meters & Gauges, 1900 SOLFRUNT Series
1931 SOLFRUNT
MFG Item Number
133534
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1900 SOLFRUNT Series
Item #
133534
1931 SOLFRUNT

1900 SOLFRUNT Series Information


Specifications

Specifications
Manufacturer Part Number 133534
Manufacturer US Gauge
Product Series 1900 SOLFRUNT
Family Series US Gauge Panel Meters & Gauges, 1900 SOLFRUNT Series
Description 1931 SOLFRUNT
Range 0-1,500 psi
Case Size 6"
Case Material Aluminum
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs