Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pfannenberg Air Conditioners, DTS Series
13382336355
Pfannenberg Air Conditioners, DTS Series
Air Conditioner, 460V, N3R/4,
MFG Item Number
13382336355
This item cannot be canceled or returned
Description
Air Conditioners, DTS Series
Air Conditioner, 460V, N3R/4,
Specifications
Specifications
| Manufacturer Part Number |
13382336355 |
| Manufacturer |
Pfannenberg |
| Product Series |
DTS |
| Family Series |
Pfannenberg Air Conditioners, DTS Series |
| Description |
Air Conditioner, 460V, N3R/4, DTS 3061, 2000-3000Btu/Hr |
| Capacity |
2,000-3,000 BTUs |
| Nominal Voltage |
480 VAC |
| Mounting |
Wall |
| NEMA Rating |
NEMA 3R, NEMA 4 |
| Height |
59.13 " |
| Width |
19.09 " |
| Depth |
14.4 " |
| Net Weight |
51 lbs |
| Gross Weight |
51 lbs |
13382336355
Pfannenberg Air Conditioners, DTS Series