13382341355
Pfannenberg Air Conditioners, DTS 3061 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13382341355

Pfannenberg Air Conditioners, DTS 3061 Series

13382341355

Pfannenberg Air Conditioners, DTS 3061 Series
Air Conditioner, 230 VAC, N3R/4
MFG Item Number
13382341355
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3061 Series
Item #
13382341355
Air Conditioner, 230 VAC, N3R/4

DTS 3061 Series Information

Specifications

Specifications
Manufacturer Part Number 13382341355
Manufacturer Pfannenberg
Product Series DTS 3061
Family Series Pfannenberg Air Conditioners, DTS 3061 Series
Description Air Conditioner, 230 VAC, N3R/4 Outdoor, RAL7035 Lt. Gray, DTS3061
Capacity 3,000 BTUs
95/95 Rating BTU/H 2,660 BTUs
Ambient Temperature 32-131 °F
Nominal Voltage 240 VAC
Current Rating 3.4 A
Refrigerant Type R134A
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, UL
Height 36 "
Width 19.09 "
Depth 21.02 "
Net Weight 51 lbs
Gross Weight 51 lbs