13382344251
Pfannenberg Air Conditioners, DTS 3041 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13382344251

Pfannenberg Air Conditioners, DTS 3041 Series

13382344251

Pfannenberg Air Conditioners, DTS 3041 Series
Air Conditioner, 115VAC, ANSI61
MFG Item Number
13382344251
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3041 Series
Item #
13382344251
Air Conditioner, 115VAC, ANSI61

DTS 3041 Series Information

Specifications

Specifications
Manufacturer Part Number 13382344251
Manufacturer Pfannenberg
Product Series DTS 3041
Family Series Pfannenberg Air Conditioners, DTS 3041 Series
Description Air Conditioner, 115VAC, ANSI61 Gray, N12 Side Mount, DTS 3041
Capacity 3,000 BTUs
95/95 Rating BTU/H 2,660 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 120 VAC
Current Rating 6 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals CE, UL
Height 59.1 "
Width 19.09 "
Depth 18.4 "
Net Weight 51 lbs
Gross Weight 51 lbs