13382344300
Pfannenberg Air Conditioners, DTS 3081 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13382344300

Pfannenberg Air Conditioners, DTS 3081 Series

13382344300

Pfannenberg Air Conditioners, DTS 3081 Series
Air Conditioner, 115 VAC, 304
MFG Item Number
13382344300
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Air Conditioners, DTS 3081 Series
Item #
13382344300
Air Conditioner, 115 VAC, 304

DTS 3081 Series Information

Specifications

Specifications
Manufacturer Part Number 13382344300
Manufacturer Pfannenberg
Product Series DTS 3081
Family Series Pfannenberg Air Conditioners, DTS 3081 Series
Description Air Conditioner, 115 VAC, 304 Stainless Steel, NEMA4/4X, DTS3081
Capacity 3,000 BTUs
95/95 Rating BTU/H 2,660 BTUs
Ambient Temperature 32-131 °F
Nominal Voltage 120 VAC
Current Rating 5 A
Refrigerant Type R134A
NEMA Rating NEMA 4, NEMA 4X
Approvals CE, UL
Height 29.33 "
Width 19.09 "
Depth 19.5 "
Net Weight 51 lbs
Gross Weight 51 lbs