13383141351
Pfannenberg Air Conditioners, DTS 3031 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13383141351

Pfannenberg Air Conditioners, DTS 3031 Series

13383141351

Pfannenberg Air Conditioners, DTS 3031 Series
Air Conditioner, 115VAC, N3R/4
MFG Item Number
13383141351
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3031 Series
Item #
13383141351
Air Conditioner, 115VAC, N3R/4

DTS 3031 Series Information

Specifications

Specifications
Manufacturer Part Number 13383141351
Manufacturer Pfannenberg
Product Series DTS 3031
Family Series Pfannenberg Air Conditioners, DTS 3031 Series
Description Air Conditioner, 115VAC, N3R/4 Outdoor, ANSI61 Gray, DTS3031
Capacity 1,300 BTUs
95/95 Rating BTU/H 1,187 BTUs
Ambient Temperature 32-131 °F
Nominal Voltage 240 VAC
Current Rating 2 A
Refrigerant Type R134A
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, UL
Height 36 "
Width 19.09 "
Depth 10.8 "
Net Weight 30 lbs
Gross Weight 30 lbs