13383144158
Pfannenberg Air Conditioners, DTS 3031 SS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13383144158

Pfannenberg Air Conditioners, DTS 3031 SS Series

13383144158

Pfannenberg Air Conditioners, DTS 3031 SS Series
Air Conditioner, 115VAC, 304
MFG Item Number
13383144158
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3031 SS Series
Item #
13383144158
Air Conditioner, 115VAC, 304

DTS 3031 SS Series Information

Specifications

Specifications
Manufacturer Part Number 13383144158
Manufacturer Pfannenberg
Product Series DTS 3031 SS
Family Series Pfannenberg Air Conditioners, DTS 3031 SS Series
Description Air Conditioner, 115VAC, 304 Stainless Steel, NEMA4/4X, DTS3031SS
Capacity 1,200 BTUs
95/95 Rating BTU/H 1,187 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 120 VAC
Current Rating 3 A
Refrigerant Type R134A
NEMA Rating NEMA 4, NEMA 4X
Approvals CE, UL
Height 53 "
Width 19.09 "
Depth 11.9 "
Net Weight 28.09 lbs
Gross Weight 29.775 lbs