13383144251
Pfannenberg Air Conditioners, DTS 3021 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13383144251

Pfannenberg Air Conditioners, DTS 3021 Series

13383144251

Pfannenberg Air Conditioners, DTS 3021 Series
Air Conditioner, 115VAC, ANSI61
MFG Item Number
13383144251
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3021 Series
Item #
13383144251
Air Conditioner, 115VAC, ANSI61

DTS 3021 Series Information

Specifications

Specifications
Manufacturer Part Number 13383144251
Manufacturer Pfannenberg
Product Series DTS 3021
Family Series Pfannenberg Air Conditioners, DTS 3021 Series
Description Air Conditioner, 115VAC, ANSI61 Gray, N12 Side Mount, DTS3021
Capacity 1,300 BTUs
95/95 Rating BTU/H 1,187 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 120 VAC
Current Rating 3 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals CE, UL
Height 60.47 "
Width 19.09 "
Depth 7.01 "
Net Weight 27.72 lbs
Gross Weight 29.225 lbs