13383144255
Pfannenberg Air Conditioners, DTS 3021 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13383144255

Pfannenberg Air Conditioners, DTS 3021 Series

13383144255

Pfannenberg Air Conditioners, DTS 3021 Series
Air Conditioner, 115VAC, RAL7035
MFG Item Number
13383144255
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3021 Series
Item #
13383144255
Air Conditioner, 115VAC, RAL7035

DTS 3021 Series Information

Specifications

Specifications
Manufacturer Part Number 13383144255
Manufacturer Pfannenberg
Product Series DTS 3021
Family Series Pfannenberg Air Conditioners, DTS 3021 Series
Description Air Conditioner, 115VAC, RAL7035 Lt. Gray, N12 Side Mount, DTS3021
Capacity 1,300 BTUs
95/95 Rating BTU/H 1,187 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 120 VAC
Current Rating 3 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals CE, UL
Height 53 "
Width 19.09 "
Depth 14.4 "
Net Weight 30 lbs
Gross Weight 30.395 lbs
Alternatives
13383144355
13383144355
Pfannenberg Air Conditioners, DTS 3031 Series