13383436158
Pfannenberg Air Conditioners, DTS 3181 SL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13383436158

Pfannenberg Air Conditioners, DTS 3181 SL Series

13383436158

Pfannenberg Air Conditioners, DTS 3181 SL Series
Air Conditioner, 460VAC, 304
MFG Item Number
13383436158
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3181 SL Series
Item #
13383436158
Air Conditioner, 460VAC, 304

DTS 3181 SL Series Information

Specifications

Specifications
Manufacturer Part Number 13383436158
Manufacturer Pfannenberg
Product Series DTS 3181 SL
Family Series Pfannenberg Air Conditioners, DTS 3181 SL Series
Description Air Conditioner, 460VAC, 304 Stainless Steel, NEMA4/4X, DTS3181SL
Capacity 5,000 BTUs
95/95 Rating BTU/H 5,107 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 480 VAC
Current Rating 1.9 A
Refrigerant Type R134A
NEMA Rating NEMA 4, NEMA 4X
Approvals CE, UL
Height 36 "
Width 19.09 "
Depth 18.43 "
Net Weight 108 lbs
Gross Weight 108 lbs