13383436355
Pfannenberg Air Conditioners, DTS 3161 SL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13383436355

Pfannenberg Air Conditioners, DTS 3161 SL Series

13383436355

Pfannenberg Air Conditioners, DTS 3161 SL Series
Air Conditioner, 460VAC, N3R/4
MFG Item Number
13383436355
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3161 SL Series
Item #
13383436355
Air Conditioner, 460VAC, N3R/4

DTS 3161 SL Series Information

Specifications

Specifications
Manufacturer Part Number 13383436355
Manufacturer Pfannenberg
Product Series DTS 3161 SL
Family Series Pfannenberg Air Conditioners, DTS 3161 SL Series
Description Air Conditioner, 460VAC, N3R/4 Outdoor, RAL7035 Lt. Gray, DTS3161SL
Capacity 4,500 BTUs
95/95 Rating BTU/H 5,107 BTUs
Ambient Temperature 32-131 °F
Nominal Voltage 480 VAC
Current Rating 1.9 A
Refrigerant Type R134A
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, UL
Height 36 "
Width 19.09 "
Depth 14.4 "
Net Weight 108 lbs
Gross Weight 108 lbs