13383444255
Pfannenberg Air Conditioners, DTS 3141 SL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13383444255

Pfannenberg Air Conditioners, DTS 3141 SL Series

13383444255

Pfannenberg Air Conditioners, DTS 3141 SL Series
Air Conditioner, 115 VAC, RAL7035
MFG Item Number
13383444255
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3141 SL Series
Item #
13383444255
Air Conditioner, 115 VAC, RAL7035

DTS 3141 SL Series Information

  • Corrosion Protection
  • NEMA 12 and IP54 Protection
  • Sheet Steel Construction

Specifications

Specifications
Manufacturer Part Number 13383444255
Manufacturer Pfannenberg
Product Series DTS 3141 SL
Family Series Pfannenberg Air Conditioners, DTS 3141 SL Series
Description Air Conditioner, 115 VAC, RAL7035 Lt. Gray, N12 Side Mount, DTS 3141 SL
Capacity 4,500 BTUs
95/95 Rating BTU/H 5,107 BTUs
Ambient Temperature 59-113 °F
Nominal Voltage 120 VAC
Current Rating 8.5 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals CE, UL
Height 47.6 "
Width 19.09 "
Depth 14.4 "
Net Weight 108 lbs
Gross Weight 108 lbs