Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
13383636158 Pfannenberg Air Conditioners, DTS 3185 Series, Air Conditioner, 460 VAC, 304
MFG Item Number
13383636158
13383636158 Pfannenberg Air Conditioners, DTS 3185 Series, Air Conditioner, 460 VAC, 304
MFG Item Number
13383636158
This item cannot be canceled or returned
Description
Air Conditioners, DTS 3185 Series
Air Conditioner, 460 VAC, 304
DTS 3185 Series Information
- Active Condensate Management
- Extra Protection from Water
- Easy Access Control Panel
- ERP Efficiency Certified
- Corrosion Protection
- Phase Protection
- Washdown
Specifications
Specifications
| Manufacturer Part Number |
13383636158 |
| Manufacturer |
Pfannenberg |
| Product Series |
DTS 3185 |
| Family Series |
Pfannenberg Air Conditioners, DTS 3185 Series |
| Description |
Air Conditioner, 460 VAC, 304 Stainless Steel, NEMA4/4X, DTS3185 |
| Capacity |
7,000 BTUs |
| 95/95 Rating BTU/H |
6,140 BTUs |
| Ambient Temperature |
59-131 °F |
| Nominal Voltage |
480 VAC |
| Current Rating |
2 A |
| Refrigerant Type |
R134A |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Approvals |
CE, UL |
| Height |
53 " |
| Width |
19.09 " |
| Depth |
14.4 " |
| Net Weight |
108 lbs |
| Gross Weight |
108 lbs |
13383636158
Pfannenberg Air Conditioners, DTS 3185 Series