Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
13383636355 Pfannenberg Air Conditioners, DTS 3165 Series, Air Conditioner, 460 VAC, N3R/4
MFG Item Number
13383636355
13383636355 Pfannenberg Air Conditioners, DTS 3165 Series, Air Conditioner, 460 VAC, N3R/4
MFG Item Number
13383636355
This item cannot be canceled or returned
Description
Air Conditioners, DTS 3165 Series
Air Conditioner, 460 VAC, N3R/4
DTS 3165 Series Information
- Active Condensate Management
- Extra Protection from Water
- Easy Access Control Panel
- ERP Efficiency Certified
- Corrosion Protection
- Phase Protection
- Outdoor Rated
Specifications
Specifications
| Manufacturer Part Number |
13383636355 |
| Manufacturer |
Pfannenberg |
| Product Series |
DTS 3165 |
| Family Series |
Pfannenberg Air Conditioners, DTS 3165 Series |
| Description |
Air Conditioner, 460 VAC, N3R/4 Outdoor, RAL7035 Lt. Gray, DTS3165 |
| Capacity |
7,000 BTUs |
| 95/95 Rating BTU/H |
6,140 BTUs |
| Ambient Temperature |
59-131 °F |
| Nominal Voltage |
480 VAC |
| Current Rating |
2 A |
| Refrigerant Type |
R134A |
| NEMA Rating |
NEMA 3R, NEMA 4 |
| Approvals |
CE, UL |
| Height |
60.47 " |
| Width |
19.09 " |
| Depth |
7.48 " |
| Net Weight |
108 lbs |
| Gross Weight |
108 lbs |
13383636355
Pfannenberg Air Conditioners, DTS 3165 Series