13383644158
Pfannenberg Air Conditioners, DTS 3185 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13383644158

Pfannenberg Air Conditioners, DTS 3185 Series

13383644158

Pfannenberg Air Conditioners, DTS 3185 Series
Air Conditioner, 115 VAC, 304
MFG Item Number
13383644158
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3185 Series
Item #
13383644158
Air Conditioner, 115 VAC, 304

DTS 3185 Series Information

  • Active Condensate Management
  • Extra Protection from Water
  • Easy Access Control Panel
  • ERP Efficiency Certified
  • Corrosion Protection
  • Phase Protection
  • Washdown

Specifications

Specifications
Manufacturer Part Number 13383644158
Manufacturer Pfannenberg
Product Series DTS 3185
Family Series Pfannenberg Air Conditioners, DTS 3185 Series
Description Air Conditioner, 115 VAC, 304 Stainless Steel, NEMA4/4X, DTS3185
Capacity 7,000 BTUs
95/95 Rating BTU/H 6,140 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 120 VAC
Current Rating 8.5 A
Refrigerant Type R134A
NEMA Rating NEMA 4, NEMA 4X
Approvals CE, UL
Height 36 "
Width 19.09 "
Depth 11.9 "
Net Weight 108 lbs
Gross Weight 108 lbs