13383644255
Pfannenberg Air Conditioners, DTS 3145 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13383644255

Pfannenberg Air Conditioners, DTS 3145 Series

13383644255

Pfannenberg Air Conditioners, DTS 3145 Series
Air Conditioner, 115VAC, RAL7035
MFG Item Number
13383644255
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3145 Series
Item #
13383644255
Air Conditioner, 115VAC, RAL7035

DTS 3145 Series Information

  • Active Condensate Management
  • Extra Protection from Water
  • Easy Access Control Panel
  • ERP Efficiency Certified
  • Corrosion Protection
  • Phase Protection
  • Indoor Rated

Specifications

Specifications
Manufacturer Part Number 13383644255
Manufacturer Pfannenberg
Product Series DTS 3145
Family Series Pfannenberg Air Conditioners, DTS 3145 Series
Description Air Conditioner, 115VAC, RAL7035 Lt. Gray, N12 Side Mount, DTS 3145
Capacity 7,000 BTUs
95/95 Rating BTU/H 6,140 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 120 VAC
Current Rating 8.5 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals CE, UL
Height 65.6 "
Width 19.09 "
Depth 21.02 "
Net Weight 108 lbs
Gross Weight 108 lbs