13383644351
Pfannenberg Air Conditioners, DTS 3165 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13383644351

Pfannenberg Air Conditioners, DTS 3165 Series

13383644351

Pfannenberg Air Conditioners, DTS 3165 Series
Air Conditioner, 115 VAC, N3R/4
MFG Item Number
13383644351
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3165 Series
Item #
13383644351
Air Conditioner, 115 VAC, N3R/4

DTS 3165 Series Information

  • Active Condensate Management
  • Extra Protection from Water
  • Easy Access Control Panel
  • ERP Efficiency Certified
  • Corrosion Protection
  • Phase Protection
  • Outdoor Rated

Specifications

Specifications
Manufacturer Part Number 13383644351
Manufacturer Pfannenberg
Product Series DTS 3165
Family Series Pfannenberg Air Conditioners, DTS 3165 Series
Description Air Conditioner, 115 VAC, N3R/4 Outdoor, ANSI61 Gray, DTS3165
Capacity 7,000 BTUs
95/95 Rating BTU/H 6,140 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 120 VAC
Current Rating 8.5 A
Refrigerant Type R134A
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, UL
Height 22.13 "
Width 19.09 "
Depth 18.43 "
Net Weight 108 lbs
Gross Weight 108 lbs