13383836178

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13383836178

Pfannenberg Air Conditioners

13383836178

Pfannenberg Air Conditioners
Air Conditioner, Side Mount,
MFG Item Number
13383836178
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, Series
Item #
13383836178
Air Conditioner, Side Mount,

Series Information

Specifications

Specifications
Manufacturer Part Number 13383836178
Manufacturer Pfannenberg
Family Series Pfannenberg Air Conditioners
Description Air Conditioner, Side Mount, w/Heater, N4/4X, DTS 3285
Capacity 11,942 BTUs
Ambient Temperature -40-131 °F
Nominal Voltage 480 VAC
Current Rating 2.6 A
Refrigerant Type R134A
Mounting Wall
NEMA Rating NEMA 4, NEMA 4X
Approvals CE, cULus, EAC, ROHS
Height 53.03 "
Width 11.85 "
Depth 15.98 "
Net Weight 0 lbs
Gross Weight 0 lbs