13383836355
Pfannenberg Air Conditioners, DTS 3265 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13383836355

Pfannenberg Air Conditioners, DTS 3265 Series

13383836355

Pfannenberg Air Conditioners, DTS 3265 Series
Air Conditioner, 460 VAC, N3R/4
MFG Item Number
13383836355
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3265 Series
Item #
13383836355
Air Conditioner, 460 VAC, N3R/4

DTS 3265 Series Information

  • Corrosion Protection
  • NEMA 3R/4 and IP56 Protection
  • Sheet Steel Construction

Specifications

Specifications
Manufacturer Part Number 13383836355
Manufacturer Pfannenberg
Product Series DTS 3265
Family Series Pfannenberg Air Conditioners, DTS 3265 Series
Description Air Conditioner, 460 VAC, N3R/4 Outdoor, RAL7035 Lt. Gray, DTS3265
Capacity 12,000 BTUs
95/95 Rating BTU/H 10,875 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 480 VAC
Current Rating 2.6 A
Refrigerant Type R134A
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, UL
Height 59.13 "
Width 19.09 "
Depth 16.8 "
Net Weight 150 lbs
Gross Weight 150 lbs