13383844158
Pfannenberg Air Conditioners, DTS 3285 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13383844158

Pfannenberg Air Conditioners, DTS 3285 Series

13383844158

Pfannenberg Air Conditioners, DTS 3285 Series
Air Conditioner, 115 VAC, 304
MFG Item Number
13383844158
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3285 Series
Item #
13383844158
Air Conditioner, 115 VAC, 304

DTS 3285 Series Information

Specifications

Specifications
Manufacturer Part Number 13383844158
Manufacturer Pfannenberg
Product Series DTS 3285
Family Series Pfannenberg Air Conditioners, DTS 3285 Series
Description Air Conditioner, 115 VAC, 304 Stainless Steel, NEMA4/4X, DTS3285
Capacity 12,000 BTUs
95/95 Rating BTU/H 10,875 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 120 VAC
Current Rating 13 A
Refrigerant Type R134A
NEMA Rating NEMA 4, NEMA 4X
Approvals CE, UL
Height 29.3 "
Width 19.09 "
Depth 12 "
Net Weight 150 lbs
Gross Weight 150 lbs