13384036255

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13384036255

Pfannenberg Air Conditioners

13384036255

Pfannenberg Air Conditioners
12048-25526 Btu/h SIDE MOUNT N12
MFG Item Number
13384036255
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, Series
Item #
13384036255
12048-25526 Btu/h SIDE MOUNT N12

Series Information

Specifications

Specifications
Manufacturer Part Number 13384036255
Manufacturer Pfannenberg
Family Series Pfannenberg Air Conditioners
Description 12048-25526 Btu/h SIDE MOUNT N12
Capacity 25,506 BTUs
Ambient Temperature 46-131 °F
Nominal Voltage 480 VAC
Refrigerant Type R134A
Mounting Wall
NEMA Rating NEMA 12
Approvals CSA, EAC, ROHS, UKCA
Height 57.2 "
Width 19.7 "
Depth 15.7 "
Net Weight 230 lbs
Gross Weight 230 lbs