Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pfannenberg Air Conditioners
13384136255
Pfannenberg Air Conditioners
DTS 3441C, 460Vac, 15000-21000 Btu,
MFG Item Number
13384136255
This item cannot be canceled or returned
Description
DTS 3441C, 460Vac, 15000-21000 Btu,
Specifications
Specifications
| Manufacturer Part Number |
13384136255 |
| Manufacturer |
Pfannenberg |
| Family Series |
Pfannenberg Air Conditioners |
| Description |
DTS 3441C, 460Vac, 15000-21000 Btu, RAL 7035 LT Gy, Nema Type 12 |
| Capacity |
20,309 BTUs |
| Ambient Temperature |
46-131 °F |
| Nominal Voltage |
480 VAC |
| Refrigerant Type |
R134A |
| Mounting |
Wall |
| NEMA Rating |
NEMA 12 |
| Approvals |
CSA, EAC, ROHS, UKCA |
| Height |
57.2 " |
| Width |
19.7 " |
| Depth |
15.7 " |
| Net Weight |
201.5 lbs |
| Gross Weight |
201.5 lbs |
13384136255
Pfannenberg Air Conditioners