13384136351

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13384136351

Pfannenberg Air Conditioners

13384136351

Pfannenberg Air Conditioners
Air Conditioner, N3R/4, Side Mount,
MFG Item Number
13384136351
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, Series
Item #
13384136351
Air Conditioner, N3R/4, Side Mount,

Series Information

Specifications

Specifications
Manufacturer Part Number 13384136351
Manufacturer Pfannenberg
Family Series Pfannenberg Air Conditioners
Description Air Conditioner, N3R/4, Side Mount, DTS3461C
Capacity 20,309 BTUs
Ambient Temperature 39-131 °F
Nominal Voltage 480 VAC
Refrigerant Type R134A
Mounting Wall
NEMA Rating NEMA 3R, NEMA 4
Approvals CSA, EAC, ROHS, UKCA
Height 57.2 "
Width 19.7 "
Depth 15.7 "
Net Weight 0 lbs
Gross Weight 0 lbs