13385036158
Pfannenberg Air Conditioners, DTS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13385036158

Pfannenberg Air Conditioners, DTS Series

13385036158

Pfannenberg Air Conditioners, DTS Series
NEMA Type 4/4X - Side Mount 304
MFG Item Number
13385036158
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Air Conditioners, DTS Series
Item #
13385036158
NEMA Type 4/4X - Side Mount 304

DTS Series Information


Specifications

Specifications
Manufacturer Part Number 13385036158
Manufacturer Pfannenberg
Product Series DTS
Family Series Pfannenberg Air Conditioners, DTS Series
Description NEMA Type 4/4X - Side Mount 304 Stainless Steel Washdown A/C Unit 460VAC
Capacity 15,000-20,000 BTUs
Nominal Voltage 480 VAC
Mounting Wall
NEMA Rating NEMA 4, NEMA 4X
Height 53 "
Width 19.09 "
Depth 11.57 "
Net Weight 175 lbs
Gross Weight 175 lbs