13385436158
Pfannenberg Air Conditioners, DTS 3181 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13385436158

Pfannenberg Air Conditioners, DTS 3181 Series

13385436158

Pfannenberg Air Conditioners, DTS 3181 Series
Air Conditioner, 460VAC, 304
MFG Item Number
13385436158
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3181 Series
Item #
13385436158
Air Conditioner, 460VAC, 304

DTS 3181 Series Information

  • NEMA 4 and NEMA 4X Enclosure
  • Suitable for the Food and Beverage Industry and Outdoor Applications
  • Compact Design, Ideal for Small Control Cabinets and Larger Control Cabinets for Cooling Hot Spots

Videos

Specifications

Specifications
Manufacturer Part Number 13385436158
Manufacturer Pfannenberg
Product Series DTS 3181
Family Series Pfannenberg Air Conditioners, DTS 3181 Series
Description Air Conditioner, 460VAC, 304 Stainless Steel, NEMA4/4X, DTS3181
Capacity 4,000 BTUs
95/95 Rating BTU/H 3,950 BTUs
Ambient Temperature 32-131 °F
Nominal Voltage 480 VAC
Current Rating 2 A
Refrigerant Type R134A
NEMA Rating NEMA 4, NEMA 4X
Approvals CE, UL
Height 60.47 "
Width 19.09 "
Depth 7.09 "
Net Weight 95 lbs
Gross Weight 95 lbs