Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
13385441158 Pfannenberg Air Conditioners, DTS 3181 Series, Air Conditioner, 230VAC, 304
MFG Item Number
13385441158
13385441158 Pfannenberg Air Conditioners, DTS 3181 Series, Air Conditioner, 230VAC, 304
MFG Item Number
13385441158
This item cannot be canceled or returned
Description
Air Conditioners, DTS 3181 Series
Air Conditioner, 230VAC, 304
DTS 3181 Series Information
- NEMA 4 and NEMA 4X Enclosure
- Suitable for the Food and Beverage Industry and Outdoor Applications
- Compact Design, Ideal for Small Control Cabinets and Larger Control Cabinets for Cooling Hot Spots
Specifications
Specifications
| Manufacturer Part Number |
13385441158 |
| Manufacturer |
Pfannenberg |
| Product Series |
DTS 3181 |
| Family Series |
Pfannenberg Air Conditioners, DTS 3181 Series |
| Description |
Air Conditioner, 230VAC, 304 Stainless Steel, NEMA4/4X, DTS3181 |
| Capacity |
4,000 BTUs |
| 95/95 Rating BTU/H |
3,950 BTUs |
| Ambient Temperature |
32-131 °F |
| Nominal Voltage |
240 VAC |
| Current Rating |
4.2 A |
| Refrigerant Type |
R134A |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Approvals |
CE, UL |
| Height |
36 " |
| Width |
19.09 " |
| Depth |
10.6 " |
| Net Weight |
95 lbs |
| Gross Weight |
95 lbs |
13385441158
Pfannenberg Air Conditioners, DTS 3181 Series