13385441251
Pfannenberg Air Conditioners, DTS 3141 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13385441251

Pfannenberg Air Conditioners, DTS 3141 Series

13385441251

Pfannenberg Air Conditioners, DTS 3141 Series
Air Conditioner, 230VAC, ANSI61
MFG Item Number
13385441251
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3141 Series
Item #
13385441251
Air Conditioner, 230VAC, ANSI61

DTS 3141 Series Information

  • Corrosion Protection
  • NEMA 12 and IP54 Protection
  • Sheet Steel Construction

Specifications

Specifications
Manufacturer Part Number 13385441251
Manufacturer Pfannenberg
Product Series DTS 3141
Family Series Pfannenberg Air Conditioners, DTS 3141 Series
Description Air Conditioner, 230VAC, ANSI61 Gray, N12 Side Mount, DTS 3141
Capacity 4,000 BTUs
95/95 Rating BTU/H 3,950 BTUs
Ambient Temperature 59-131 °F
Nominal Voltage 240 VAC
Current Rating 4.2 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals CE, UL
Height 36 "
Width 19.09 "
Depth 12.83 "
Net Weight 95 lbs
Gross Weight 95 lbs