Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
13385441351 Pfannenberg Air Conditioners, DTS 3161 Series, Air Conditioner, 230VAC, N3R/4
MFG Item Number
13385441351
13385441351 Pfannenberg Air Conditioners, DTS 3161 Series, Air Conditioner, 230VAC, N3R/4
MFG Item Number
13385441351
This item cannot be canceled or returned
Description
Air Conditioners, DTS 3161 Series
Air Conditioner, 230VAC, N3R/4
DTS 3161 Series Information
- Corrosion Protection
- NEMA 3R/4 and IP56 Protection
- Sheet Steel Construction
Specifications
Specifications
| Manufacturer Part Number |
13385441351 |
| Manufacturer |
Pfannenberg |
| Product Series |
DTS 3161 |
| Family Series |
Pfannenberg Air Conditioners, DTS 3161 Series |
| Description |
Air Conditioner, 230VAC, N3R/4 Outdoor, ANSI61 Gray, DTS3161 |
| Capacity |
4,000 BTUs |
| 95/95 Rating BTU/H |
3,950 BTUs |
| Ambient Temperature |
32-131 °F |
| Nominal Voltage |
240 VAC |
| Current Rating |
4.2 A |
| Refrigerant Type |
R134A |
| NEMA Rating |
NEMA 3R, NEMA 4 |
| Approvals |
CE, UL |
| Height |
17 " |
| Width |
19.09 " |
| Depth |
10.8 " |
| Net Weight |
95 lbs |
| Gross Weight |
95 lbs |
13385441351
Pfannenberg Air Conditioners, DTS 3161 Series