Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
13385444255 Pfannenberg Air Conditioners, DTS 3141 Series, Air Conditioner, 115VAC, RAL7035
MFG Item Number
13385444255
13385444255 Pfannenberg Air Conditioners, DTS 3141 Series, Air Conditioner, 115VAC, RAL7035
MFG Item Number
13385444255
This item cannot be canceled or returned
Description
Air Conditioners, DTS 3141 Series
Air Conditioner, 115VAC, RAL7035
DTS 3141 Series Information
- Corrosion Protection
- NEMA 12 and IP54 Protection
- Sheet Steel Construction
Specifications
Specifications
| Manufacturer Part Number |
13385444255 |
| Manufacturer |
Pfannenberg |
| Product Series |
DTS 3141 |
| Family Series |
Pfannenberg Air Conditioners, DTS 3141 Series |
| Description |
Air Conditioner, 115VAC, RAL7035 Lt. Gray, N12 Side Mount, DTS 3141 |
| Capacity |
4,000 BTUs |
| 95/95 Rating BTU/H |
3,950 BTUs |
| Ambient Temperature |
59-131 °F |
| Nominal Voltage |
120 VAC |
| Current Rating |
7.2 A |
| Refrigerant Type |
R134A |
| NEMA Rating |
NEMA 12 |
| Approvals |
CE, UL |
| Height |
17 " |
| Width |
19.09 " |
| Depth |
11.9 " |
| Net Weight |
95 lbs |
| Gross Weight |
95 lbs |
13385444255
Pfannenberg Air Conditioners, DTS 3141 Series