13385444355
Pfannenberg Air Conditioners, DTS 3161 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13385444355

Pfannenberg Air Conditioners, DTS 3161 Series

13385444355

Pfannenberg Air Conditioners, DTS 3161 Series
Air Conditioner, 115VAC, N3R/4
MFG Item Number
13385444355
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3161 Series
Item #
13385444355
Air Conditioner, 115VAC, N3R/4

DTS 3161 Series Information

  • Corrosion Protection
  • NEMA 3R/4 and IP56 Protection
  • Sheet Steel Construction

Specifications

Specifications
Manufacturer Part Number 13385444355
Manufacturer Pfannenberg
Product Series DTS 3161
Family Series Pfannenberg Air Conditioners, DTS 3161 Series
Description Air Conditioner, 115VAC, N3R/4 Outdoor, RAL7035 Lt. Gray, DTS3161
Capacity 4,000 BTUs
95/95 Rating BTU/H 3,950 BTUs
Ambient Temperature 32-131 °F
Nominal Voltage 120 VAC
Current Rating 7.2 A
Refrigerant Type R134A
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, UL
Height 17.1 "
Width 19.09 "
Depth 14.4 "
Net Weight 95 lbs
Gross Weight 95 lbs