13385736158
Pfannenberg Air Conditioners, DTS 3281 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13385736158

Pfannenberg Air Conditioners, DTS 3281 Series

13385736158

Pfannenberg Air Conditioners, DTS 3281 Series
Air Conditioner, 460 VAC, 304
MFG Item Number
13385736158
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3281 Series
Item #
13385736158
Air Conditioner, 460 VAC, 304

DTS 3281 Series Information

Specifications

Specifications
Manufacturer Part Number 13385736158
Manufacturer Pfannenberg
Product Series DTS 3281
Family Series Pfannenberg Air Conditioners, DTS 3281 Series
Description Air Conditioner, 460 VAC, 304 Stainless Steel, NEMA4/4X, DTS3281
Capacity 8,500 BTUs
95/95 Rating BTU/H 7,850 BTUs
Ambient Temperature 32-131 °F
Nominal Voltage 480 VAC
Current Rating 3 A
Refrigerant Type R134A
NEMA Rating NEMA 4, NEMA 4X
Approvals CE, UL
Height 15.5 "
Width 19.09 "
Depth 10.8 "
Net Weight 119 lbs
Gross Weight 119 lbs