Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
13385736255 Pfannenberg Air Conditioners, DTS 3241 Series, Air Conditioner, 460 VAC, RAL7035
MFG Item Number
13385736255
13385736255 Pfannenberg Air Conditioners, DTS 3241 Series, Air Conditioner, 460 VAC, RAL7035
MFG Item Number
13385736255
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Air Conditioners, DTS 3241 Series
Air Conditioner, 460 VAC, RAL7035
DTS 3241 Series Information
- Corrosion Protection
- NEMA 12 and IP54 Protection
- Sheet Steel Construction
Specifications
Specifications
| Manufacturer Part Number |
13385736255 |
| Manufacturer |
Pfannenberg |
| Product Series |
DTS 3241 |
| Family Series |
Pfannenberg Air Conditioners, DTS 3241 Series |
| Description |
Air Conditioner, 460 VAC, RAL7035 Lt. Gray, N12 Side Mount, DTS 3241 |
| Capacity |
8,500 BTUs |
| 95/95 Rating BTU/H |
7,850 BTUs |
| Ambient Temperature |
59-131 °F |
| Nominal Voltage |
480 VAC |
| Current Rating |
3 A |
| Refrigerant Type |
R134A |
| NEMA Rating |
NEMA 12 |
| Approvals |
CE, UL |
| Height |
36 " |
| Width |
19.09 " |
| Depth |
14.29 " |
| Net Weight |
119 lbs |
| Gross Weight |
119 lbs |
13385736255
Pfannenberg Air Conditioners, DTS 3241 Series