13385736351
Pfannenberg Air Conditioners, DTS 3261 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13385736351

Pfannenberg Air Conditioners, DTS 3261 Series

13385736351

Pfannenberg Air Conditioners, DTS 3261 Series
Air Conditioner, 460 VAC, N3R/4
MFG Item Number
13385736351
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3261 Series
Item #
13385736351
Air Conditioner, 460 VAC, N3R/4

DTS 3261 Series Information

  • Corrosion Protection
  • NEMA 3R/4 and IP56 Protection
  • Sheet Steel Construction

Specifications

Specifications
Manufacturer Part Number 13385736351
Manufacturer Pfannenberg
Product Series DTS 3261
Family Series Pfannenberg Air Conditioners, DTS 3261 Series
Description Air Conditioner, 460 VAC, N3R/4 Outdoor, ANSI61 Gray, DTS3261
Capacity 8,500 BTUs
95/95 Rating BTU/H 7,850 BTUs
Ambient Temperature 32-131 °F
Nominal Voltage 480 VAC
Current Rating 3 A
Refrigerant Type R134A
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, UL
Height 53 "
Width 19.09 "
Depth 5.5 "
Net Weight 119 lbs
Gross Weight 119 lbs