Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
13385741158 Pfannenberg Air Conditioners, DTS 3281 Series, Air Conditioner, 230 VAC, 304
MFG Item Number
13385741158
13385741158 Pfannenberg Air Conditioners, DTS 3281 Series, Air Conditioner, 230 VAC, 304
MFG Item Number
13385741158
This item cannot be canceled or returned
Description
Air Conditioners, DTS 3281 Series
Air Conditioner, 230 VAC, 304
DTS 3281 Series Information
Specifications
Specifications
| Manufacturer Part Number |
13385741158 |
| Manufacturer |
Pfannenberg |
| Product Series |
DTS 3281 |
| Family Series |
Pfannenberg Air Conditioners, DTS 3281 Series |
| Description |
Air Conditioner, 230 VAC, 304 Stainless Steel, NEMA4/4X, DTS3281 |
| Capacity |
8,500 BTUs |
| 95/95 Rating BTU/H |
7,850 BTUs |
| Ambient Temperature |
32-131 °F |
| Nominal Voltage |
240 VAC |
| Current Rating |
4.3 A |
| Refrigerant Type |
R134A |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Approvals |
CE, UL |
| Height |
53 " |
| Width |
19.09 " |
| Depth |
7.75 " |
| Net Weight |
119 lbs |
| Gross Weight |
119 lbs |
13385741158
Pfannenberg Air Conditioners, DTS 3281 Series