13385741355
Pfannenberg Air Conditioners, DTS 3261 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13385741355

Pfannenberg Air Conditioners, DTS 3261 Series

13385741355

Pfannenberg Air Conditioners, DTS 3261 Series
Air Conditioner, 230 VAC, N3R/4
MFG Item Number
13385741355
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DTS 3261 Series
Item #
13385741355
Air Conditioner, 230 VAC, N3R/4

DTS 3261 Series Information

  • Corrosion Protection
  • NEMA 3R/4 and IP56 Protection
  • Sheet Steel Construction

Specifications

Specifications
Manufacturer Part Number 13385741355
Manufacturer Pfannenberg
Product Series DTS 3261
Family Series Pfannenberg Air Conditioners, DTS 3261 Series
Description Air Conditioner, 230 VAC, N3R/4 Outdoor, RAL7035 Lt. Gray, DTS3261
Capacity 8,500 BTUs
95/95 Rating BTU/H 7,850 BTUs
Ambient Temperature 32-131 °F
Nominal Voltage 240 VAC
Current Rating 4.3 A
Refrigerant Type R134A
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, UL
Height 47.6 "
Width 19.09 "
Depth 24.53 "
Net Weight 119 lbs
Gross Weight 119 lbs