133RC1144

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

133RC1144

Intermatic HVAC Sensors

133RC1144

Intermatic HVAC Sensors
Pressure Sensing Momentary Air
MFG Item Number
133RC1144
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Series
Item #
133RC1144
Pressure Sensing Momentary Air

Series Information

Specifications

Specifications
Manufacturer Part Number 133RC1144
Manufacturer Intermatic
Family Series Intermatic HVAC Sensors
Description Pressure Sensing Momentary Air Switch 3 Amp.
Sensor Style Momentary Air Switch
Comments 3 A
Net Weight 0.065 lbs
Gross Weight 0.37 lbs