134-1083
Siemens Building Technologies Thermostats, 134 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

134-1083 Siemens Building Technologies Thermostats, 134 Series, Thermostat,HTG,Line VOLT, CON SP

MFG Item Number
134-1083

134-1083 Siemens Building Technologies Thermostats, 134 Series, Thermostat,HTG,Line VOLT, CON SP

MFG Item Number
134-1083
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, 134 Series
Item #
134-1083
Thermostat,HTG,Line VOLT, CON SP

134 Series Information


Specifications

Specifications
Manufacturer Part Number 134-1083
Manufacturer Siemens Building Technologies
Product Series 134
Family Series Siemens Building Technologies Thermostats, 134 Series
Description Thermostat,HTG,Line VOLT, CON SP
Power Method 120 VAC, 240 VAC
System Electrical Rating 120 VAC - 6 A, 240 VAC - 3.7 A
Display Set Dial
Application Line Voltage
Stages 1 Heat
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 40-90 °F
Comments SPST Switching, Dual Scale Plate
Net Weight 1.3 lbs
Gross Weight 1.3 lbs