134-1085
Siemens Building Technologies Thermostats, 134 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

134-1085 Siemens Building Technologies Thermostats, 134 Series, Thermostat,H/C, Line VOLT,HVY Duty

MFG Item Number
134-1085

134-1085 Siemens Building Technologies Thermostats, 134 Series, Thermostat,H/C, Line VOLT,HVY Duty

MFG Item Number
134-1085
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, 134 Series
Item #
134-1085
Thermostat,H/C, Line VOLT,HVY Duty

134 Series Information


Specifications

Specifications
Manufacturer Part Number 134-1085
Manufacturer Siemens Building Technologies
Product Series 134
Family Series Siemens Building Technologies Thermostats, 134 Series
Description Thermostat,H/C, Line VOLT,HVY Duty
Power Method 120 VAC, 240 VAC
System Electrical Rating 120 VAC - 16 A, 240 VAC - 8 A
Display Set Dial
Application Line Voltage
Stages 1 Heat/1 Cool
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 40-90 °F
Comments SPDT Switching, Dual Scale Plate
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
T26T-3C
T26T-3C
Johnson Controls Thermostats, T22-T25-T26 Line Voltage Wall Thermostats Series