134-1504
Siemens Building Technologies Controllers, 134 Low Temperature Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

134-1504

Siemens Building Technologies Controllers, 134 Low Temperature Series

134-1504

Siemens Building Technologies Controllers, 134 Low Temperature Series
Thermostat, LOW TEMP,15/55,MANUAL
MFG Item Number
134-1504
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, 134 Low Temperature Series
Item #
134-1504
Thermostat, LOW TEMP,15/55,MANUAL

134 Low Temperature Series Information

  • Adjustable Concealed, Low and High Range Limit Stops with a Fixed Differential
  • Electroplated Copper Capillary Tube for Sensitivity and Durability
  • Available with Manual or Automatic Reset
  • Universal Mounting Bracket Included
  • Compact and Durable Construction
  • Switches 120 VAC or 20 VAC
The 134 Electric Low Temperature Detection Thermostat is a remote bulb instrument with a Single Pole, Double Throw switch. Any one foot of the capillary element actuates the thermostat switch, making this control ideal for the protection of large coils where air stratification could cause localized freezing conditions. The 134 Electric Low Temperature Detection Thermostats are ideally suited for detecting potential freeze‑up conditions of heating coils, cooling coils, liquid heating pipes, and similar applications.

Specifications

Specifications
Manufacturer Part Number 134-1504
Manufacturer Siemens Building Technologies
Product Series 134 Low Temperature
Family Series Siemens Building Technologies Controllers, 134 Low Temperature Series
Description Thermostat, LOW TEMP,15/55,MANUAL
Type Remote Bulb
Operating Temperature 400 °F
AC Voltage 120 V, 24 V
Output 1 DPST
Setpoint Temp Range 15-55 °F
Differential Temperature 5 °F
Sensor Element Vapor Filled Bulb
Length 20 '
Approvals CSA, UL
Comments Manual Reset
Net Weight 2.05 lbs
Gross Weight 2.44 lbs
Alternatives
A70HA-1C
A70HA-1C
Johnson Controls Controllers, A70 4 Wire 2 Circuit Control Series