Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
13403 Brady Labels, BBP85 Series, Label Plastic 7in x 33ft OR
13403 Brady Labels, BBP85 Series, Label Plastic 7in x 33ft OR
This item cannot be canceled or returned
Description
Label Plastic 7in x 33ft OR
- Thermal Transfer Printing
- Permanent Acrylic Adhesive
- For use in Indoor/Outdoor Applications
Specifications
Specifications
| Manufacturer Part Number |
13403 |
| Manufacturer |
Brady |
| Product Series |
BBP85 |
| Family Series |
Brady Labels, BBP85 Series |
| Description |
BBP85 Reflective Labels 7 in W x 33 ft L Orange |
| Application |
General & Industrial |
| Material Description |
Retroreflective |
| Adhesive |
Yes |
| Finish |
Gloss |
| Background Color |
Orange |
| Special Properties |
Abrasion, and Chemical-Resistant |
| Special Environment Type |
Temperature Range: -40-158 °F |
| Label Width |
7 " |
| Recommended Printer(s) |
BBP85, PowerMark |
| Net Weight |
0 lbs |
| Gross Weight |
84.4375 lbs |
13403
Brady Labels, BBP85 Series