Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

134179 Brady Signs & Signage, B555,7X10,BLK//YEL,CAUTION LOW

MFG Item Number
134179

134179 Brady Signs & Signage, B555,7X10,BLK//YEL,CAUTION LOW

MFG Item Number
134179
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
134179
B555,7X10,BLK//YEL,CAUTION LOW

Series Information

Specifications

Specifications
Manufacturer Part Number 134179
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Low Clearance Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color Yellow
Header Caution
Legend Low Clearance
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs