Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 134183 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Stop Car Connected Sign, 12 H x 15 W x 0.090 D, Aluminum, White on Red |
| Type | Traffic/Parking Signs |
| Background Color | Red |
| Legend | Stop Car Connected |
| Material | Aluminum |
| Material Description | Prismatic |
| Language | English |
| Height | 15 " |
| Width | 12 " |
| Net Weight | 1.45 lbs |
| Gross Weight | 1.45 lbs |