Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

134188 Brady Signs & Signage, B959 12X15 WHT/RED STOP CREW AT WORK

MFG Item Number
134188

134188 Brady Signs & Signage, B959 12X15 WHT/RED STOP CREW AT WORK

MFG Item Number
134188
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
134188
B959 12X15 WHT/RED STOP CREW AT WORK

Series Information

Specifications

Specifications
Manufacturer Part Number 134188
Manufacturer Brady
Family Series Brady Signs & Signage
Description Stop Crew At Work Sign, 12 H x 15 W x 0.090 D, Aluminum, White on Red
Type Traffic/Parking Signs
Background Color Red
Legend Stop Crew At Work
Material Aluminum
Material Description Prismatic
Language English
Height 15 "
Width 12 "
Net Weight 1.45 lbs
Gross Weight 1.45 lbs