Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

134191 Brady Signs & Signage, 12X15 W/BLU STOP TANK CAR CONNECTED

MFG Item Number
134191

134191 Brady Signs & Signage, 12X15 W/BLU STOP TANK CAR CONNECTED

MFG Item Number
134191
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
134191
12X15 W/BLU STOP TANK CAR CONNECTED

Series Information

Specifications

Specifications
Manufacturer Part Number 134191
Manufacturer Brady
Family Series Brady Signs & Signage
Description Stop Tank Car Connected Sign, 12 H x 15 W x 0.090 D, Aluminum, White on Blue
Type Traffic/Parking Signs
Background Color Blue
Legend Stop Tank Car Connected
Material Aluminum
Material Description Prismatic
Language English
Height 15 "
Width 12 "
Net Weight 2 lbs
Gross Weight 2 lbs