Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

134194 Brady Signs & Signage, 12X15 BLANK RED HIP

MFG Item Number
134194

134194 Brady Signs & Signage, 12X15 BLANK RED HIP

MFG Item Number
134194
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
134194
12X15 BLANK RED HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 134194
Manufacturer Brady
Family Series Brady Signs & Signage
Description Blank Sign, Red
Type Traffic/Parking Signs
Background Color Red
Material Aluminum
Height 12 "
Width 15 "
Net Weight 1.45 lbs
Gross Weight 1.45 lbs