1342516
Marathon Special Products Power Distribution Blocks

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1342516 Marathon Special Products Power Distribution Blocks, Power Distribution Block
MFG Item Number
1342516

1342516 Marathon Special Products Power Distribution Blocks, Power Distribution Block

MFG Item Number
1342516
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, Series
Item #
1342516
Power Distribution Block

Series Information

Specifications

Specifications
Manufacturer Part Number 1342516
Manufacturer Marathon Special Products
Family Series Marathon Special Products Power Distribution Blocks
Description Power Distribution Block
Number of Poles 2
AC Voltage 600 VAC
Current Rating 420 A
Electrical Connection Screw/Screw
Mounting Panel Mount
Line Side Wire Range 600 kcmil-2 AWG
Output Wire Range 2-14 AWG
Cover Included No
Composition Thermoplastic
Approvals CSA, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs