Series Information
| Manufacturer Part Number | 1342596 |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Power Distribution Blocks |
| Description | DISTRIBUTION BLOCK |
| Number of Poles | 2 |
| AC Voltage | 600 VAC |
| Current Rating | 510 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 12 |
| Electrical Connection | Screw/Screw |
| Mounting | Panel Mount |
| Line Side Wire Range | 250 kcmil-6 AWG |
| Output Wire Range | 14-4 AWG; 6-4 AWG |
| Cover Included | No |
| Composition | Thermoplastic |
| Color | Black |
| Approvals | CSA, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |